Zoro Homepage

APPLIANCE COMPONENTS RV

  • Mfr # 65529

  • Zoro # G814800442


product price: $17.89
/ea

Key Features

Width (In.)
12 in
Color
Polar White
With Mounting Hardware
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65529
Zoro #
G814800442
UPC #
88805655298
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
12 in

Details

Color
Polar White
With Mounting Hardware
Yes

Description

Direct Replacement Lid For Dometic Refrigerator Vents, Old Style, Polar White, Plastic, With Mounting Screws


  • •Made Of High Impact Plastic Construction
  • •UV-Stabilized For Long Life
  • •Direct Replacements For Old Style Dometic Applications
  • •Easy To Install

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.