Zoro Homepage

Bugshield, Low Profile, Black, Thermoplastic OlefinTpo

  • Mfr # 953060

  • Zoro # G615571848


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Thermoplastic Olefin (TPO)
Finish
Textured Matte
Installation Type
3M Tape
Hood Or Fender Protector
Hood Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953060
Zoro #
G615571848
UPC #
725478003932
Country of Origin
United States

Details

Color
Black
Material
Thermoplastic Olefin (TPO)
Finish
Textured Matte
Installation Type
3M Tape
Hood Or Fender Protector
Hood Only
Installation Location
Behind The Grille
Profile Style
Low Profile
Mounting Type
Flush Mount

Description

Low Profile; Black; Thermoplastic OlefinTPO


  • Built-In Amber LED Marker Lights Accent The Deflector Improving Visibility
  • Multiple Light Output Sequences Add Flash And Function
  • Custom-Molded From Tough Dura-Flex (R) 2000 TPO Material
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.