
Bugshield, Low Profile, Black, Thermoplastic OlefinTpo
Mfr # 953094
Zoro # G515571795
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Material
Thermoplastic Olefin (TPO)
Finish
Textured Matte
Color
Black
Installation Location
Behind The Grille
Hood Or Fender Protector
Hood Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
953094
Zoro #
G515571795
UPC #
725478006766
Country of Origin
United States
Details
Material
Thermoplastic Olefin (TPO)
Finish
Textured Matte
Color
Black
Installation Location
Behind The Grille
Hood Or Fender Protector
Hood Only
Profile Style
Low Profile
Installation Type
3M Tape
Mounting Type
Flush Mount
Description
Low Profile; Black; Thermoplastic OlefinTPO
- Built-In Amber LED Marker Lights Accent The Deflector Improving Visibility
- Multiple Light Output Sequences Add Flash And Function
- Custom-Molded From Tough Dura-Flex (R) 2000 TPO Material
- Easy To Install
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.