Zoro Homepage

Bugshield, Low Profile, Smoke, Acrylic

  • Mfr # 20225

  • Zoro # G315571933


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Color
Smoke
Installation Type
3M Tape
Mounting Type
Raised Mount
Profile Style
Low Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20225
Zoro #
G315571933
UPC #
725478007749
Country of Origin
United States

Details

Material
Acrylic
Color
Smoke
Installation Type
3M Tape
Mounting Type
Raised Mount
Profile Style
Low Profile
Wrap-Around
Yes
Hood Or Fender Protector
Hood Only
Installation Location
Behind The Grille

Description

Low Profile; Smoke; Acrylic


  • Medium Profile, Wrap Design For Cars And CUVs
  • Provides Deflection To Protect Hood, Fenders, And Windshield
  • Attaches With 3M (TM) automotive-Grade Adhesive Or Mechanical Fasteners
  • Custom Molded With Precision Engineering To Fit Your Vehicle
  • Off-The-Hood Design For Easy Cleaning
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.