Zoro Homepage

Bugshield, Medium Profile, Smoke, Acrylic

  • Mfr # 21023

  • Zoro # G615571022


product price: $76.95
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Color
Smoke
Installation Type
Fasteners
Wrap-Around
Yes
Mounting Type
Raised Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21023
Zoro #
G615571022
UPC #
725478136531
Country of Origin
United States

Details

Material
Acrylic
Color
Smoke
Installation Type
Fasteners
Wrap-Around
Yes
Mounting Type
Raised Mount
Hood Or Fender Protector
Hood And Fender
Profile Style
Medium Profile
Installation Location
Front Of The Grille

Description

Medium Profile; Smoke; Acrylic


  • Medium Profile, Wrap-Around Design For Trucks And SUVs
  • Provides Deflection To Protect Hood, Fenders, And Windshield
  • Off-The-Hood Design For Easy Cleaning
  • Custom Molded With Precision Engineering To Fit Your Vehicle
  • Attaches With 3M(TM) Automotive-Grade Adhesive Or Mechanical Fasteners
  • Car-Wash Safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.