Shop VENTSHADE
See all product information
Create Account
Bugshield, Medium Profile, Smoke, Acrylic
- Mfr # 21936
- Zoro # G915571753
product price:Â
$
76.95
/ea
Key Features
Material
Acrylic
Color
Smoke
Mounting Type
Raised Mount
Profile Style
Medium Profile
Installation Type
Fasteners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21936
- Zoro #
- G915571753
- UPC #
- 725478042481
- Country of Origin
- United States
Details
- Material
- Acrylic
- Color
- Smoke
- Mounting Type
- Raised Mount
- Profile Style
- Medium Profile
- Installation Type
- Fasteners
- Wrap-Around
- Yes
- Hood Or Fender Protector
- Hood And Fender
- Installation Location
- Front Of The Grille
Description
Medium Profile; Smoke; Acrylic
- Medium Profile, Wrap-Around Design For Trucks And SUVs
- Provides Deflection To Protect Hood, Fenders, And Windshield
- Off-The-Hood Design For Easy Cleaning
- Custom Molded With Precision Engineering To Fit Your Vehicle
- Attaches With 3M(TM) Automotive-Grade Adhesive Or Mechanical Fasteners
- Car-Wash Safe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.