Zoro Homepage

Bugshield, Medium Profile, Smoke, Acrylic

  • Mfr # 23621

  • Zoro # G015571806


product price: $73.49
/ea

Key Features

Material
Acrylic
Color
Smoke
Mounting Type
Flush Mount
Hood Or Fender Protector
Hood Only
Profile Style
Medium Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23621
Zoro #
G015571806
UPC #
725478004779
Country of Origin
United States

Details

Material
Acrylic
Color
Smoke
Mounting Type
Flush Mount
Hood Or Fender Protector
Hood Only
Profile Style
Medium Profile
Installation Type
Fasteners
Installation Location
Front Of The Grille

Description

Medium Profile; Smoke; Acrylic


  • High Profile Design
  • Provides Deflection To Protect Hood, Fenders, And Windshield
  • Off The Hood Design For Easy Cleaning
  • Available In Dark Smoke Impact Resistant Acrylic
  • Custom Molded With Precision Engineering To Fit Your Vehicle
  • Attaches With 3M (TM) Automotive Grade Adhesive Or Mechanical Fasteners
  • Car Wash Safe
  • Made In The USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.