Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bugshield, Smoke, Acrylic

  • Mfr # 20529

  • Zoro # G715571489


product price: $85.65
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Color
Smoke
Wrap-Around
Yes
Hood Or Fender Protector
Hood And Fender
Installation Location
Front Of The Grille
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20529
Zoro #
G715571489
UPC #
725478159141
Country of Origin
United States

Details

Material
Acrylic
Color
Smoke
Wrap-Around
Yes
Hood Or Fender Protector
Hood And Fender
Installation Location
Front Of The Grille
Installation Type
Fasteners
Profile Style
Low Profile
Mounting Type
Raised Mount

Description

Smoke; Acrylic


  • Gives Your Car The Same Great Look And Protection As Our Bugflector Does For Trucks And Sport Utility Vehicles
  • The Unique Design Allows For Easy Hood Cleaning And Waxing
  • Available In Smoke Impact-Modified Acrylic
  • Easy To Install With Strong 3M Automotive Tape Or Mechanical Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.