
Bugshield, Smoke, Acrylic
Mfr # 20589
Zoro # G815571365
product price: $73.69
/eaKey Features
Color
Smoke
Material
Acrylic
Mounting Type
Raised Mount
Installation Location
Behind The Grille
Hood Or Fender Protector
Hood And Fender
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20589
Zoro #
G815571365
UPC #
725478123418
Country of Origin
United States
Details
Color
Smoke
Material
Acrylic
Mounting Type
Raised Mount
Installation Location
Behind The Grille
Hood Or Fender Protector
Hood And Fender
Installation Type
3M Tape And Fasteners
Wrap-Around
Yes
Profile Style
Low Profile
Drilling Required
Yes
Description
Smoke; Acrylic
- Wrap Around Design
- Hood, Fender, And Windshield Protection
- Extra Protection From Bugs, Mud, Sand, Dust. Available In Dark Smoke
- Custom Molded, Rugged, Durable Acrylic
- Mounted On The Edge Of The Hood
- Mounted Using Double-Sided 3M Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.