
Bugshield, Smoke, Acrylic
Mfr # 22036
Zoro # G215571705
product price: $66.55
/eaKey Features
Material
Acrylic
Color
Smoke
Drilling Required
Yes
Installation Type
3M Tape And Fasteners
Profile Style
Medium Profile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22036
Zoro #
G215571705
UPC #
725478001235
Country of Origin
United States
Details
Material
Acrylic
Color
Smoke
Drilling Required
Yes
Installation Type
3M Tape And Fasteners
Profile Style
Medium Profile
Hood Or Fender Protector
Hood Only
Mounting Type
Raised Mount
Installation Location
Behind The Grille
Description
Smoke; Acrylic
- Low To Medium-Profile Design Assures Full Protection For Your Hood And Windshield
- Sleek, Aerodynamic Appearance
- Off-The-Hood Design Allows For Easy Cleaning And Waxing
- Car Wash Safe
- Custom-Molded, Rugged, Durable Acrylic
- Mounted Using Double-Sided 3M Tape Or Mechanical Fasteners (Depending Upon The Vehicle)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.