Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bugshield, Smoke, Acrylic

  • Mfr # 22412

  • Zoro # G215571446


product price: $66.55
/ea

Key Features

Color
Smoke
Material
Acrylic
Drilling Required
Yes
Hood Or Fender Protector
Hood Only
Installation Location
Behind The Grille
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22412
Zoro #
G215571446
UPC #
725478020038
Country of Origin
United States

Details

Color
Smoke
Material
Acrylic
Drilling Required
Yes
Hood Or Fender Protector
Hood Only
Installation Location
Behind The Grille
Installation Type
3M Tape And Fasteners
Profile Style
Medium Profile
Mounting Type
Raised Mount

Description

Smoke; Acrylic


  • Low To Medium-Profile Design Assures Full Protection For Your Hood And Windshield
  • Sleek, Aerodynamic Appearance
  • Off-The-Hood Design Allows For Easy Cleaning And Waxing
  • Car Wash Safe
  • Custom-Molded, Rugged, Durable Acrylic
  • Mounted Using Double-Sided 3M Tape Or Mechanical Fasteners (Depending Upon The Vehicle)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.