Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bugshield, Smoke, Acrylic

  • Mfr # 23200

  • Zoro # G515571689


product price: $73.49
/ea

Key Features

Material
Acrylic
Color
Smoke
Hood Or Fender Protector
Hood Only
Profile Style
Medium Profile
Installation Location
Front Of The Grille
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23200
Zoro #
G515571689
UPC #
725478083279
Country of Origin
United States

Details

Material
Acrylic
Color
Smoke
Hood Or Fender Protector
Hood Only
Profile Style
Medium Profile
Installation Location
Front Of The Grille
Installation Type
Fasteners
Mounting Type
Raised Mount

Description

Smoke; Acrylic


  • Low To Medium-Profile Design Assures Full Protection For Your Hood And Windshield
  • Sleek, Aerodynamic Appearance
  • Off-The-Hood Design Allows For Easy Cleaning And Waxing
  • Car Wash Safe
  • Custom-Molded, Rugged, Durable Acrylic
  • Mounted Using Double-Sided 3M Tape Or Mechanical Fasteners (Depending Upon The Vehicle)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.