Shop VENTSHADE
See all product information
Create Account
Bugshield, Smoke, Acrylic
- Mfr # 23570
- Zoro # G315571872
product price:Â
$
73.89
/ea
Key Features
Material
Acrylic
Color
Smoke
Installation Type
Fasteners
Mounting Type
Raised Mount
Installation Location
Front Of The Grille
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23570
- Zoro #
- G315571872
- UPC #
- 725478159745
- Country of Origin
- United States
Details
- Material
- Acrylic
- Color
- Smoke
- Installation Type
- Fasteners
- Mounting Type
- Raised Mount
- Installation Location
- Front Of The Grille
- Profile Style
- Medium Profile
- Hood Or Fender Protector
- Hood Only
Description
Smoke; Acrylic
- Low To Medium-Profile Design Assures Full Protection For Your Hood And Windshield
- Sleek, Aerodynamic Appearance
- Off-The-Hood Design Allows For Easy Cleaning And Waxing
- Custom-Molded, Rugged, Durable Acrylic
- Car-Wash-Safe
- Easy No-Drill Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.