Bugshield, Smoke, Acrylic
- Mfr # 23815
- Zoro # G115571348
product price:Â
$
68.15
/ea
Key Features
Color
Smoke
Material
Acrylic
Mounting Type
Raised Mount
Profile Style
Medium Profile
Installation Type
Fasteners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23815
- Zoro #
- G115571348
- UPC #
- 725478067248
- Country of Origin
- United States
Details
- Color
- Smoke
- Material
- Acrylic
- Mounting Type
- Raised Mount
- Profile Style
- Medium Profile
- Installation Type
- Fasteners
- Hood Or Fender Protector
- Hood Only
- Installation Location
- Front Of The Grille
Description
Smoke; Acrylic
- Low To Medium-Profile Design Assures Full Protection For Your Hood And Windshield
- Sleek, Aerodynamic Appearance
- Off-The-Hood Design Allows For Easy Cleaning And Waxing
- Car Wash Safe
- Custom-Molded, Rugged, Durable Acrylic
- Mounted Using Double-Sided 3M Tape Or Mechanical Fasteners (Depending Upon The Vehicle)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.