Bugshield, Smoke, Acrylic

  • Mfr # 23823
  • Zoro # G215571392
product price: 
$
73.89
/ea

Key Features

Color
Smoke
Material
Acrylic
Profile Style
Medium Profile
Mounting Type
Raised Mount
Installation Location
Front Of The Grille
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
23823
Zoro #
G215571392
UPC #
725478045253
Country of Origin
United States

Details

Color
Smoke
Material
Acrylic
Profile Style
Medium Profile
Mounting Type
Raised Mount
Installation Location
Front Of The Grille
Installation Type
Fasteners
Hood Or Fender Protector
Hood Only

Description

Smoke; Acrylic


  • Low To Medium-Profile Design Assures Full Protection For Your Hood And Windshield
  • Sleek, Aerodynamic Appearance
  • Off-The-Hood Design Allows For Easy Cleaning And Waxing
  • Car Wash Safe
  • Custom-Molded, Rugged, Durable Acrylic
  • Mounted Using Double-Sided 3M Tape Or Mechanical Fasteners (Depending Upon The Vehicle)

Ratings & reviews