
Bugshield, Smoke, Acrylic
Mfr # 23959
Zoro # G015571028
product price: $73.49
/eaKey Features
Color
Smoke
Material
Acrylic
Mounting Type
Raised Mount
Installation Type
3M Tape And Fasteners
Hood Or Fender Protector
Hood Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23959
Zoro #
G015571028
UPC #
725478196221
Country of Origin
United States
Details
Color
Smoke
Material
Acrylic
Mounting Type
Raised Mount
Installation Type
3M Tape And Fasteners
Hood Or Fender Protector
Hood Only
Profile Style
Medium Profile
Installation Location
Behind The Grille
Drilling Required
Yes
Description
Smoke; Acrylic
- Provides Maximum Hood And Windshield Protection
- Sleek, Aerodynamic Appearance
- Off-The-Hood Design Allows For Easy Cleaning And Waxing
- Custom Molded, Rugged, Durable Acrylic
- Car Wash Safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.