
Bugshield, Wrap-Around, Abs Plastic
Mfr # 680054
Zoro # G315571179
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome Plated
Material
ABS Thermoplastic
Color
Silver
Mounting Type
Raised Mount
Profile Style
High Profile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680054
Zoro #
G315571179
UPC #
725478154399
Country of Origin
United States
Details
Finish
Chrome Plated
Material
ABS Thermoplastic
Color
Silver
Mounting Type
Raised Mount
Profile Style
High Profile
Installation Location
Front Of The Grille
Wrap-Around
Yes
Hood Or Fender Protector
Hood And Fender
Installation Type
Fasteners
Description
Wrap-Around; ABS Plastic
- Wrap Around Design For Maximum Protection
- Complementing Existing Chrome Trim
- Thick OEM Quality
- ABS Is Corrosion Resistant
- Mounts Away From Hood For Easy Cleaning
- No Drill Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.