
Bugshield, Wrap-Around, Abs Plastic
Mfr # 680556
Zoro # G815571723
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
ABS Thermoplastic
Finish
Chrome Plated
Installation Type
3M Tape
Installation Location
Front Of The Grille
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680556
Zoro #
G815571723
UPC #
725478154627
Country of Origin
United States
Details
Color
Silver
Material
ABS Thermoplastic
Finish
Chrome Plated
Installation Type
3M Tape
Installation Location
Front Of The Grille
Hood Or Fender Protector
Hood And Fender
Profile Style
High Profile
Wrap-Around
Yes
Mounting Type
Raised Mount
Description
Wrap-Around; ABS Plastic
- Wrap Around Design For Maximum Protection
- Complementing Existing Chrome Trim
- Thick OEM Quality
- ABS Is Corrosion Resistant
- Mounts Away From Hood For Easy Cleaning
- No Drill Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.