Bugshield, Wrap-Around, Abs Plastic
- Mfr # 680570
- Zoro # G215571651
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
ABS Thermoplastic
Finish
Chrome Plated
Wrap-Around
Yes
Mounting Type
Raised Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 680570
- Zoro #
- G215571651
- UPC #
- 725478164619
- Country of Origin
- United States
- Color
- Silver
- Material
- ABS Thermoplastic
- Finish
- Chrome Plated
- Wrap-Around
- Yes
- Mounting Type
- Raised Mount
- Hood Or Fender Protector
- Hood And Fender
- Installation Location
- Front Of The Grille
- Installation Type
- 3M Tape
- Profile Style
- High Profile
Description
Wrap-Around; ABS Plastic
- Full Height, Wrap Around Design For Maximum Protection
- Thick OEM Quality Chrome Plated ABS Is Corrosion Resistant
- Mounts Away From Hood For Easy Cleaning
- Easy To Install
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.