Rainguards, Aerodynamic Design, In-Channel, Smoke, Acrylic, Set Of 4

  • Mfr # 194788

  • Zoro # G415571635


product price:  $75.49
/ea
Free Shipping & Returns

Key Features

Color
Smoke
Material
Acrylic
Style
Standard Profile
Installation Location
Inside Channel
Installation Type
Snap-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194788
Zoro #
G415571635
UPC #
725478006940
Country of Origin
United States

Details

Color
Smoke
Material
Acrylic
Style
Standard Profile
Installation Location
Inside Channel
Installation Type
Snap-In

Description

Aerodynamic Design; In-Channel; Smoke; Acrylic; Set Of 4


  • Engineered To ?t Your Vehicle's Year, Make, And Model, Featuring A Curved Designed That Hugs The Contours Of Your Ride
  • Circulate Fresh Air Through Your Cab To Sweep Away Stale, Stubborn Odors All While Keeping Weather And Road Debris Out
  • High-Grade, UV-Resistant Acrylic Material Is Scratch Resistant, Car Wash Safe, And Will Never Fade
  • Mounts In Minutes With 3M Automotive Grade Adhesive Mounting Tape
  • Car-Wash Safe
  • Made In USA With Global Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.