Rainguards, Aerodynamic Design, In-Channel, Smoke, Acrylic, Set Of 4, With Mounting Hardware

  • Mfr # 194557

  • Zoro # G715571724


product price:  $77.25
/ea
Free Shipping & Returns

Key Features

Style
Low Profile
Material
Acrylic
Color
Smoke
Installation Type
Snap-In
Installation Location
Inside Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
194557
Zoro #
G715571724
UPC #
725478159110
Country of Origin
United States

Details

Style
Low Profile
Material
Acrylic
Color
Smoke
Installation Type
Snap-In
Installation Location
Inside Channel

Description

Aerodynamic Design; In-Channel; Smoke; Acrylic; Set of 4; With Mounting Hardware


  • Engineered To Fit Your Vehicle's Year, Make And Model, Featuring A Curved Designed That Hugs The Contours Of Your Ride
  • Externally Mounted Side Window deflector Features A Curved Designed That Hugs The Contours Of Your Ride
  • Circulate Fresh Air Through Your Cab To Sweep Away Stale And Stubborn Odors All While Keeping Weather And Road Debris Out
  • Constructed With High-Grade UV Resistant Acrylic Material That Is Scratch Resistant
  • Made In The USA With Global Materials
  • Car-Wash Safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.