Rainguards, Aerodynamic Design, Outside Channel, Smoke, Acrylic, Set Of 4

  • Mfr # 94902

  • Zoro # G515571320


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Style
Standard Profile
Color
Smoke
Installation Type
Tape-On
Installation Location
Outside Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94902
Zoro #
G515571320
UPC #
725478005523
Country of Origin
United States

Details

Material
Acrylic
Style
Standard Profile
Color
Smoke
Installation Type
Tape-On
Installation Location
Outside Channel

Description

Aerodynamic Design; Outside Channel; Smoke; Acrylic; Set Of 4


  • Engineered To Fit Your Vehicle's Year, Make And Model, Featuring A Curved Designed That Hugs The Contours Of Your Ride
  • Externally Mounted Side Window deflector Features A Curved Designed That Hugs The Contours Of Your Ride
  • Easily Refresh The Air In Your Cab Without Letting Rain Or Weather In: Just Crack The Window To Remove Stale, Stubborn Odors
  • Constructed With High-Grade UV Resistant Acrylic Material That Is Scratch Resistant
  • Attach With The Provided 3M Automotive Grade Adhesive And You Are Ready To Hit The Road
  • Made In The USA With Global Materials
  • Car-Wash Safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.