
Rainguards, Aerodynamic Design, Tape-On, Chrome, Acrylic, Set Of 4
Mfr # 684252
Zoro # G315571797
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Style
Standard Profile
Finish
Chrome Plated
Material
Acrylic
Installation Type
Tape-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
684252
Zoro #
G315571797
UPC #
725478167405
Country of Origin
United States
Details
Color
Silver
Style
Standard Profile
Finish
Chrome Plated
Material
Acrylic
Installation Type
Tape-On
Installation Location
Outside Channel
Description
Aerodynamic Design; Tape-On; Chrome; Acrylic; Set of 4
- Engineered To Fit Your Vehicle's Year, Make And Model, Featuring A Curved Designed That Hugs The Contours Of Your Ride
- Easily Refresh The Air In Your Cab Without Letting Rain Or Weather In: Just Crack The Window To Remove Stale, Stubborn Odors
- High-Grade, UV-Resistant Acrylic Material Is Scratch Resistant, Car Wash Safe, And Will Never Fade
- Installation Is A Breeze: No Drilling Or Special Hardware Required
- Made In The USA With Global Materials
- Car-Wash Safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.