This item is Discontinued.

Ventshade Rainguards, Aerodynamic Design, Tape-On, Chrome, Acrylic, Set Of 4 684443

Rainguards, Aerodynamic Design, Tape-On, Chrome, Acrylic, Set Of 4 (Discontinued)

  • Mfr # 684443
  • Zoro # G915571432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
684443
Zoro #
G915571432
UPC #
725478084788
Country of Origin
United States

Details

Finish
Chrome Plated
Color
Silver
Style
Standard Profile
Material
Acrylic
Installation Location
Outside Channel
Installation Type
Tape-On

Description

Aerodynamic Design; Tape-On; Chrome; Acrylic; Set of 4


  • Engineered To Fit Your Vehicle's Year, Make And Model, Featuring A Curved Designed That Hugs The Contours Of Your Ride
  • Easily Refresh The Air In Your Cab Without Letting Rain Or Weather In: Just Crack The Window To Remove Stale, Stubborn Odors
  • High-Grade, UV-Resistant Acrylic Material Is Scratch Resistant, Car Wash Safe, And Will Never Fade
  • Installation Is A Breeze: No Drilling Or Special Hardware Required
  • Made In The USA With Global Materials
  • Car-Wash Safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.