Rainguards, Aerodynamic Design, Tape-On, Chrome, Thermoplastic, Set Of 4

  • Mfr # 684263

  • Zoro # G315571773


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic (Acrylonitrile Butadiene Styrene ABS)
Color
Silver
Finish
Chrome Plated
Style
Standard Profile
Installation Location
Outside Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
684263
Zoro #
G315571773
UPC #
725478003093
Country of Origin
United States

Details

Material
Plastic (Acrylonitrile Butadiene Styrene ABS)
Color
Silver
Finish
Chrome Plated
Style
Standard Profile
Installation Location
Outside Channel
Installation Type
Tape-On

Description

Aerodynamic Design; Tape-On; Chrome; Thermoplastic; Set of 4


  • Engineered To Fit Your Vehicle's Year, Make And Model, Featuring A Curved Designed That Hugs The Contours Of Your Ride
  • Easily Refresh The Air In Your Cab Without Letting Rain Or Weather In: Just Crack The Window To Remove Stale, Stubborn Odors
  • High-Grade, UV-Resistant Acrylic Material Is Scratch Resistant, Car Wash Safe, And Will Never Fade
  • Installation Is A Breeze: No Drilling Or Special Hardware Required
  • Made In The USA With Global Materials
  • Car-Wash Safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.