Rainguards, Aerodynamic Design, Tape-On, Smoke, Acrylic, Set Of 4
- Mfr # 94005
- Zoro # G315571582
product price:Â
$
77.25
/ea
Key Features
Color
Smoke
Style
Standard Profile
Material
Acrylic
Installation Type
Tape-On
Installation Location
Outside Channel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94005
- Zoro #
- G315571582
- UPC #
- 725478097450
- Country of Origin
- United States
- Color
- Smoke
- Style
- Standard Profile
- Material
- Acrylic
- Installation Type
- Tape-On
- Installation Location
- Outside Channel
Description
Aerodynamic Design; Tape-On; Smoke; Acrylic; Set of 4
- Engineered To Fit Your Vehicle's Year, Make And Model, Featuring A Curved Designed That Hugs The Contours Of Your Ride
- Externally Mounted Side Window deflector Features A Curved Designed That Hugs The Contours Of Your Ride
- Easily Refresh The Air In Your Cab Without Letting Rain Or Weather In: Just Crack The Window To Remove Stale, Stubborn Odors
- Constructed With High-Grade UV Resistant Acrylic Material That Is Scratch Resistant
- Attach With The Provided 3M Automotive Grade Adhesive And You Are Ready To Hit The Road
- Made In The USA With Global Materials
- Car-Wash Safe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.