Rainguards, Aerodynamic Design, Tape-On, Smoke, Acrylic, Set Of 4

  • Mfr # 94166

  • Zoro # G115571751


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Style
Standard Profile
Material
Acrylic
Color
Smoke
Installation Location
Outside Channel
Installation Type
Tape-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94166
Zoro #
G115571751
UPC #
725478105650
Country of Origin
United States

Details

Style
Standard Profile
Material
Acrylic
Color
Smoke
Installation Location
Outside Channel
Installation Type
Tape-On

Description

Aerodynamic Design; Tape-On; Smoke; Acrylic; Set of 4


  • Engineered To Fit Your Vehicle's Year, Make And Model, Featuring A Curved Designed That Hugs The Contours Of Your Ride
  • Externally Mounted Side Window deflector Features A Curved Designed That Hugs The Contours Of Your Ride
  • Easily Refresh The Air In Your Cab Without Letting Rain Or Weather In: Just Crack The Window To Remove Stale, Stubborn Odors
  • Constructed With High-Grade UV Resistant Acrylic Material That Is Scratch Resistant
  • Attach With The Provided 3M Automotive Grade Adhesive And You Are Ready To Hit The Road
  • Made In The USA With Global Materials
  • Car-Wash Safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.