Rainguards, Extra Wide Design, In-Channel, Steel, Set Of 2

  • Mfr # 52068

  • Zoro # G115571485


product price: $52.99
/ea

Key Features

Finish
Polished
Color
Black
Style
Ledge Profile
Material
Steel
Installation Type
Snap-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52068
Zoro #
G115571485
UPC #
88522306893
Country of Origin
United States

Details

Finish
Polished
Color
Black
Style
Ledge Profile
Material
Steel
Installation Type
Snap-In
Installation Location
Inside Channel

Description

Extra Wide Design; In-Channel; Steel; Set of 2


  • Keeps Rain Out And Lets Fresh Air In
  • Smooth Silver Finish
  • Ledge Profile That Is Mounted In The Window Channel
  • Custom Fit For Your Vehicle
  • Quick And Easy Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.