Rainguards, In-Channel, Smoke, Acrylic, Set Of 4

  • Mfr # 194706

  • Zoro # G315571216


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Style
Low Profile
Material
Acrylic
Color
Smoke
Installation Location
Inside Channel
Installation Type
Tape-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194706
Zoro #
G315571216
UPC #
725478003581
Country of Origin
United States

Details

Style
Low Profile
Material
Acrylic
Color
Smoke
Installation Location
Inside Channel
Installation Type
Tape-On

Description

In-Channel; Smoke; Acrylic; Set Of 4


  • Impact-Resistant Acrylic Construction
  • UV And Scratch-Resistant
  • Dark Smoke Finish
  • Sleek And Streamlined Appearance
  • Simple Tape-On Installation
  • Let Fresh Air In While Keeping Rain, Wind, And Dust Out
  • Reduces Interior Wind Noise, Fogging, And Heat
  • Shields Your Eyes From The Sun For Safer Driving
  • Car-Wash Safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.