Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainguards, Low Profile, Tape-On, Smoke, Acrylic, Set Of 4

  • Mfr # 894065

  • Zoro # G315571810


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Style
Low Profile
Material
Acrylic
Color
Smoke
Installation Location
Outside Channel
Installation Type
Tape-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
894065
Zoro #
G315571810
UPC #
725478194128
Country of Origin
United States

Details

Style
Low Profile
Material
Acrylic
Color
Smoke
Installation Location
Outside Channel
Installation Type
Tape-On

Description

Low Profile; Tape-On; Smoke; Acrylic; Set of 4


  • Gives Your Ride That Customized High-Speed And Low-Profile Look
  • Blocks Wind Noise, Circulates Fresh Air And Keeps Your Cab Cooler
  • High-Grade, UV-Resistant Acrylic Material Is Scratch Resistant, Car Wash Safe, And Will Never Fade
  • Mounts In Minutes With Provided 3M Automotive Grade Adhesive Mounting Tape
  • Made In The USA With Global Materials
  • Car-Wash Safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.