Rainguards, Low Profile, Tape-On, Smoke, Acrylic, Set Of 4, With Chrome Trim

  • Mfr # 794020

  • Zoro # G515571221


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Style
Low Profile
Color
Smoke
Installation Location
Outside Channel
Installation Type
Tape-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794020
Zoro #
G515571221
UPC #
725478005400
Country of Origin
United States

Details

Material
Acrylic
Style
Low Profile
Color
Smoke
Installation Location
Outside Channel
Installation Type
Tape-On

Description

Low Profile; Tape-On; Smoke; Acrylic; Set Of 4; With Chrome Trim


  • Gives Your Ride That Customized High-Speed And Low-Profile Look
  • Blocks Wind Noise, Circulates Fresh Air And Keeps Your Cab Cooler
  • High-Grade, UV-Resistant Acrylic Material Is Scratch Resistant, Car Wash Safe, And Will Never Fade
  • Mounts In Minutes With Provided 3M Automotive Grade Adhesive Mounting Tape
  • Made In The USA With Global Materials
  • Car-Wash Safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.