Rainguards, Outside Channel, Tape-On, Smoke, Acrylic, Set Of 4

  • Mfr # 94729
  • Zoro # G815571921
product price: 
$
77.25
/ea

Key Features

Color
Smoke
Style
High Profile
Material
Acrylic
Installation Type
Tape-On
Installation Location
Outside Channel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
94729
Zoro #
G815571921
UPC #
725478002461
Country of Origin
United States
Color
Smoke
Style
High Profile
Material
Acrylic
Installation Type
Tape-On
Installation Location
Outside Channel

Description

Outside Channel; Tape-On; Smoke; Acrylic; Set Of 4


  • Impact-Resistant Acrylic Construction
  • Vehicle-Specific Fitment
  • Dark Smoke Finish
  • External 3M Tape-On Installation
  • Retains Full Window Functionality
  • Allows Fresh Air In While Keeping Rain Out
  • Reduces Interior Wind Noise, Fogging, And Moisture Intrusion
  • Shields Your Eyes From The Sun For Safer Driving
  • UV And Scratch-Resistant And Car-Wash Safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews