Rainguards, Outside Channel, Tape-On, Smoke, Acrylic, Set Of 4

  • Mfr # 94741
  • Zoro # G515571467
product price: 
$
75.49
/ea

Key Features

Style
Low Profile
Color
Dark Smoke
Material
Acrylic
Installation Type
Tape-On
Installation Location
Outside Channel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
94741
Zoro #
G515571467
UPC #
725478004601
Country of Origin
United States

Details

Style
Low Profile
Color
Dark Smoke
Material
Acrylic
Installation Type
Tape-On
Installation Location
Outside Channel

Description

Outside Channel; Tape-On; Smoke; Acrylic; Set Of 4


  • Impact-Resistant Acrylic Construction
  • Vehicle-Specific Fitment
  • Dark Smoke Finish
  • External 3M Tape-On Installation
  • Retains Full Window Functionality
  • Allows Fresh Air In While Keeping Rain Out
  • Reduces Interior Wind Noise, Fogging, And Moisture Intrusion
  • Shields Your Eyes From The Sun For Safer Driving
  • UV And Scratch-Resistant And Car-Wash Safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews