Rainguards, Outside Channel, Tape-On, Smoke, Acrylic, Set Of 4

  • Mfr # 94771

  • Zoro # G115571041


product price:  $75.49
/ea
Free Shipping & Returns

Key Features

Style
High Profile
Color
Smoke
Material
Acrylic
Installation Location
Outside Channel
Installation Type
Tape-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94771
Zoro #
G115571041
UPC #
725478006568
Country of Origin
United States

Details

Style
High Profile
Color
Smoke
Material
Acrylic
Installation Location
Outside Channel
Installation Type
Tape-On

Description

Outside Channel; Tape-On; Smoke; Acrylic; Set Of 4


  • Impact-Resistant Acrylic Construction
  • Vehicle-Specific Fitment
  • Dark Smoke Finish
  • External 3M Tape-On Installation
  • Retains Full Window Functionality
  • Allows Fresh Air In While Keeping Rain Out
  • Reduces Interior Wind Noise, Fogging, And Moisture Intrusion
  • Shields Your Eyes From The Sun For Safer Driving
  • UV And Scratch-Resistant And Car-Wash Safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.