Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainguards, Outside Mount, Dark Smoke, Acrylic, Set Of 4

  • Mfr # 94270

  • Zoro # G315571421


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Color
Dark Smoke
Style
Standard Profile
Installation Type
Tape-On
Installation Location
Outside Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94270
Zoro #
G315571421
UPC #
725478014310
Country of Origin
United States

Details

Material
Acrylic
Color
Dark Smoke
Style
Standard Profile
Installation Type
Tape-On
Installation Location
Outside Channel

Description

Outside Mount; Dark Smoke; Acrylic; Set Of 4


  • Impact-Resistant Acrylic Construction
  • Vehicle-Specific Fitment
  • Retains Full Window Functionality
  • Allows Fresh Air In While Keeping Rain Out
  • Reduces Interior Wind Noise, Fogging, And Moisture Intrusion
  • Shields Your Eyes From The Sun For Safer Driving
  • UV And Scratch Resistant
  • Car-Wash Safe
  • External 3M Tape-On Installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.