Rainguards, Outside Mount, Tape-On, Dark Smoke, Acrylic, Set Of 4

  • Mfr # 94703

  • Zoro # G515571603


product price:  $77.25
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Color
Dark Smoke
Style
High Profile
Installation Type
Tape-On
Installation Location
Outside Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94703
Zoro #
G515571603
UPC #
725478002591
Country of Origin
United States

Details

Material
Acrylic
Color
Dark Smoke
Style
High Profile
Installation Type
Tape-On
Installation Location
Outside Channel

Description

Outside Mount; Tape-On; Dark Smoke; Acrylic; Set Of 4


  • Features A Curved Design
  • Made Of Impact-Resistant Acrylic That Is UV And Scratch-Resistant
  • Custom Made With Precision Engineering To Fit Your Vehicle
  • Attaches With 3M (TM) automotive-Grade Adhesive Or Mechanical Fasteners
  • External Mount – Installs Above The Window On The Door
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.