Sunroof Air Deflector, Universal 41.5 Inch Wide, Smoke, Acrylic, Mounts With 3M Tape

  • Mfr # 77005

  • Zoro # G715572424


product price:  $58.75
/ea

Key Features

Width
41-1/2 in
Material
Acrylic
Color
Smoke
Installation Type
3M Tape
Thickness
10.06 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77005
Zoro #
G715572424
UPC #
725478000078
Country of Origin
United States

Dimensions

Width
41-1/2 in
Thickness
10.06 in

Details

Material
Acrylic
Color
Smoke
Installation Type
3M Tape

Description

Universal 41.5 Inch Wide; Smoke; Acrylic; Mounts With 3M Tape


  • Reduces Wind Noise Or Air Turbulence
  • Prevents Rain From Entering Sunroof
  • Helps Reduce Heat Buildup Inside Vehicle
  • Pop Out Design
  • Install With 3M(TM) Adhesive Foam Tape. No Drill Installation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.