Shop VENTURE LIGHTING
See all product information
Create Account
HID and Halogen Bulbs
- Mfr # 12534
- Zoro # G423397593
product price:Â
$
24.59
/ea
Key Features
Bulb Base Type
R17d Recessed Double Contact
Rated Life
18,000 (3 hr per Start)
Color Temperature
4100 K
Type
High Output, Rapid Start, Straight
Lumens
8,200 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12534
- Zoro #
- G423397593
- UPC #
- -
- Country of Origin
- United States
- Bulb Base Type
- R17d Recessed Double Contact
- Rated Life
- 18,000 (3 hr per Start)
- Color Temperature
- 4100 K
- Type
- High Output, Rapid Start, Straight
- Lumens
- 8,200 lm
- Watts
- 86 W
- Color Rendering Index
- 85
- Bulb Shape
- T8
Description
96 in L, 86 W, 8200 Lumen, 4100 K, 85 CRI, 18000 Hr Life, R17d Recessed Double Contact Base, T8, High Output, Linear Fluorescent LA (24 per Case)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.