Veracity AC Adapter - 57 V DC Output - 1.50 A

  • Mfr # VPSU-57V-1500-US

  • Zoro # G0782182


product price:  $89.39
/ea
Free Shipping & Returns

Key Features

Compatible Devices
Network Switch
Maximum Output Current
1.50 A
Compatibility
Verasity CAMSWITCH Plus Network Switches
Output Voltage
57 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPSU-57V-1500-US
Zoro #
G0782182
UPC #
892314002593
Country of Origin
Unknown

Details

Item
AC Adapter
Compatible Devices
Network Switch
Maximum Output Current
1.50 A
Compatibility
Verasity CAMSWITCH Plus Network Switches
Output Voltage
57 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.