Zoro Homepage

Replacement Filter for VP-120-WI Wifi Air Purifier

  • Mfr # VP-120-F

  • Zoro # G212350761


product price: $29.69
/ea

Key Features

For Use With
Verapure VP-120-WI Wifi Air Purifier
Length
11.2 in
Width
2.3 in
Features
2 in 1 Filter: Medical grade H13 HEPA filter, Modified activated carbon  
Used For
1500 hours (2 months)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP-120-F
Zoro #
G212350761
UPC #
810109087990
Country of Origin
China

Dimensions

Length
11.2 in
Width
2.3 in

Details

For Use With
Verapure VP-120-WI Wifi Air Purifier
Features
2 in 1 Filter: Medical grade H13 HEPA filter, Modified activated carbon  
Used For
1500 hours (2 months)

Description

Verapure VP-120-F Replacement Filter, for VP-120-WI air purifier. 3 in 1 Filter: Pre-filter + Medical grade H13 HEPA filter + Modified activated carbon Medical grade H13 HEPA filter - Captures allergens, dust, & pollutants as small as 0.3 microns. Modified activated carbon - Tackles unwanted smells, gases, chemicals, odors, and fumes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.