Zoro Homepage

Wifi Air Purifier

  • Mfr # VP-300-WI

  • Zoro # G112350762


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Width
11.8 in
Voltage
110-120 V
Height
23.1 in
Watts
50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP-300-WI
Zoro #
G112350762
UPC #
810109087952
Country of Origin
China

Dimensions

Length
11.8 in
Width
11.8 in
Height
23.1 in
Cord Length (Ft.)
7 feet

Details

Voltage
110-120 V
Watts
50 W
Filter Efficiency
183.8 cu. ft/min
Cleaning Mode
Pre-filter + anti-virus HEPA + carbon
Sound Level dBA
63 dB (A)
Features
Negative ion Disinfection, Touch Controls, Wifi, UV Disinfection, Antibacterial Filter
Filter Efficiency (%)
High efficiency (particulate)
Coverage
388-667 sq. ft
Timer
Yes, 1-8 hour segments
Used For
Removes pollutants such as particulate matter, gas pollutants and microorganisms in the air.

Description

Verapure's VP-3000 WI-Fi enabled air purifier is compact, ultra-quiet, extremely efficient, and convenient thanks to its built in Wi-Fi control. It provides you and your loved ones with filtered, clean air for healthier living. Its active Carbon+H13 HEPA filter quickly traps odors, dust, pet dander, and other airborne pollutants as small as .25 microns. It's built-in Filter Health Indicator lets you know the optimal time to replace the filter. The timer feature provides convenience and energy efficiency. Quickly filters a room size up to 667 sq. ft. Four unique fan settings let you select the perfect speed. The Auto Mode automatically selects the optimal fan speed based on current air quality. The timer feature lets you adjust the runtime in segments of 1-8 hours and the sleep mode provides extra quiet operation and a dimmed display, letting you sleep easy while you breathe easy. Smoke/Pollen/Dust CADR rating of 183.8 cubic feet per minute


  • Its activated Carbon+H13 HEPA filter quickly traps odors, dust, pet dander, and other airborne pollutants as small as .25 microns
  • Quickly filters a room size up to 667 sq. ft
  • Built in UVC sterilization
  • Filter replacement indicator
  • Smoke/Pollen/Dust CADR rating of 183.8 cubic feet per minute
  • Timer feature lets you adjust runtime in segments of 1-8 hrs
  • 4 fan speeds including sleep mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.