Shop VERATRON
Create Account
2-1/16" (52mm) ViewLine Flex Gauge - Black
- Mfr # B00043501
- Zoro # G301968617
product price:
$
159.30
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B00043501
- Zoro #
- G301968617
- UPC #
- 7640178729612
- Country of Origin
- Switzerland
Description
2-1/16" (52mm) ViewLine Flex Gauge - Black
The ViewLine Flex gauge features a sun-readable 1.44" TFT display to always show your preferred data. Wireless configurable through the embedded NFC interface, the NMEA 2000® compatible device makes all your data available to the digital instrumentation of your vessel. It offers three configurable inputs (1x 0–5 V, 1x 0–1 K Ω, 1x frequency) designed to directly connect and display different values such as water temperature, oil pressure, fuel level, RPM, or depth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.