LinkUp - Pyrometer Kit

  • Mfr # B00042301
  • Zoro # G901968550
product price: 
$
403.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B00042301
Zoro #
G901968550
UPC #
7640178729506
Country of Origin
China

Description

LinkUp - Pyrometer Kit

The system includes a Veratron LinkUp Gateway Module that enables the Pyrometer Sensor to be connected to and compatible with the NMEA 2000 network. Its internal galvanic isolation decouples the backbone power from the LinkUp power supply, per NMEA requirement.

Configuring a LinkUp gateway is simple using a mobile device and the companion Veratron app available from the App Store and Google Play. Each module has a built-in passive wireless antenna. The parameters of the sensor are configured to type, instance and warning threshold on the mobile device and then tapped against the LinkUp device for instant data download.

Alternatively, LinkUp devices can be configured via NMEA 2000 with the PC Configuration Tool. This method additionally allows for real-time reading of the analog signal. An LED on the device will illuminate, notifying the user that the LinkUp is being configured.

*Includes sensor and Link Up Gateway.

Features:

  • NMEA 2000® certified
  • Wireless configuration through companion mobile App
  • Status LED
  • Plug-and-Play installation and configuration
  • Input Signal - LIN bus
  • Nominal Voltage - 12V

*Sold as an Individual

Ratings & reviews