This item is Discontinued.

Veratron 2116 52Mm Oceanlink Fuel Level Gauge A2C1065930001

2116 52Mm Oceanlink Fuel Level Gauge (Discontinued)

  • Mfr # A2C1065930001
  • Zoro # G107695441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2C1065930001
Zoro #
G107695441
UPC #
7640178721302
Country of Origin
Switzerland

Description

52MM 2116 OceanLink Fuel Level Gauge Black Dial Bezel OceanLink 52 mm Vessel Status Gauges are connected directly to any OceanLink Master unit using the patented EasyLink serial bus connection Up to 16 EasyLink gauges for each Tachometer or GPS Speedometer can be daisychained together Interchangeable bezel option Features AMP Superseal Easylink 270eg pointer deflection angle Reverse polarity protection Antifog double lens Front rear protection rating IPX5 Operating temperature range 20 egC 70 egC Nominal voltage 1224V Hole diameter 52MM In the Box Gauge Bezel Rubber Seal Spinlock Installation Instructions Safety Instructions Sold as an Individual WARNING This product can expose you to chemicals including LEAD which is known to the State of California to cause cancer, birth defects or other reproductive harm For more information go to P65Warningscagov This product may not be returned to the original point of purchase Please contact the manufacturer directly with any issues or concerns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.