This item is Discontinued.

Veratron 2116 52Mm Viewline Battery Status Gauge A2C59512330

2116 52Mm Viewline Battery Status Gauge (Discontinued)

  • Mfr # A2C59512330
  • Zoro # G807711571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2C59512330
Zoro #
G807711571
UPC #
7640178722613
Country of Origin
Switzerland

Description

52MM 2116 ViewLine Battery Status Gauge 6060AMP White Dial Bezel Veratron ViewLine offers a comprehensive modular, modern series of instruments for engine monitoring More functions and greater flexibility in installation and design increase the scope for high manufacturing standards and guarantee the highest level of reliability and readability As the result of ongoing research and development work, we offer an innovative comprehensive standard instrumentation platform which is also available for outboard engine use ViewLine provides maximum freedom to customize the cockpit and is the natural choice for an attractive priceperformance ratio The ViewLine 52 mm Gauges are available in black or white dial versions, which are always completed with a round bezel in identical color Interchangeable bezel option Features 8 pole TycoHirschmann MQS plug Red LED Via Plus And Min Warning Light Operating voltage 8 32 V Input signal standard ohm values Optional makepoint switch can be connected Reverse polarity protection Antifog double lens Front side protection rating IP67 52 mm installation diameter 50 mm installation depth In the Box Gauge Connection Cable Bezel Rubber Seal Spinlock Installation Instructions Safety Instructions Sold as an Individual This product may not be returned to the original point of purchase Please contact the manufacturer directly with any issues or concerns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.