This item is Discontinued.

Veratron 414 110Mm Viewline Gps Speedometer A2C59501781

414 110Mm Viewline Gps Speedometer (Discontinued)

  • Mfr # A2C59501781
  • Zoro # G707710247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2C59501781
Zoro #
G707710247
UPC #
7640178721869
Country of Origin
Switzerland

Description

070 KNOTSKMHMPH 8 to 16V Black Dial Bezel Based on the ViewLine housing concept, ViewLine gauges provides an ideal IP protection class, a modern appearance and high quality standards It provides many parameters in NMEA 2000 and there are several customization opportunities to meet specific customer demands Displayed Data GPS signal quality, Course over ground COG UTC time optional with external push button Trip distance optional with external push button, Trip time optional with external push button Specifications Embedded GPS antenna Robust and flexible design for versatile applications CAN capability NMEA 2000 Pointer for analog indication of Speed over Ground SOG Programmable speed alarm Fixed segment LCD Flush mount possibility Front side protection rating IP67 Compass for Course over Ground COG Clock 110 mm installation diameter 126 mm outer diameter 50 mm installation depth Reverse polarity protection 1x Telltale generic alarm 1x Telltale alarm knots kmh mph This product may not be returned to the original point of purchase Please contact the manufacturer directly with any issues or concerns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.