
52MM (2-1/16") OceanLink Engine Oil Pressure Gauge, Low/High (150 PSI), White Dial amp;
Mfr # A2C1066030001
Zoro # G705300044
product price: $89.10
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A2C1066030001
Zoro #
G705300044
UPC #
7640178721258
Country of Origin
Switzerland
Description
52MM (2-1/16") OceanLink Engine Oil Pressure Gauge - Low/High (150 PSI) - White Dial & Bezel
OceanLink 52 mm Vessel Status Gauges are connected directly to any OceanLink Master unit using the patented EasyLink serial bus connection. Up to 16 EasyLink gauges for each Tachometer or GPS Speedometer can be daisy-chained together.
Interchangeable bezel option.
Features:
- AMP Superseal Easylink
- 270° pointer deflection angle
- Reverse polarity protection
- Anti-fog double lens
- Front & rear protection rating IPX5
- Operating temperature range -20 °C / +70 °C
- Nominal voltage - 12/24V
- Hole diameter - 52MM
In the Box:
- Gauge
- Bezel
- Rubber Seal
- Spinlock
- Installation Instructions
- Safety Instructions
*Sold as an Individual
This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.