
52MM (2-1/16") ViewLine Transmission Oil Pressure 25 Bar/350 PSI - Black Dial and Round
Mfr # A2C59514136
Zoro # G522600372
product price: $82.69
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2C59514136
Zoro #
G522600372
UPC #
-
Country of Origin
Switzerland
Description
52MM (2-1/16") ViewLine Transmission Oil Pressure 25 Bar/350 PSI - Black Dial & Round Bezel Veratron ViewLine offers a comprehensive modular, modern series of instruments for engine monitoring. More functions and greater flexibility in installation and design increase the scope for high manufacturing standards and guarantee the highest level of reliability and readability. As the result of ongoing research and development work, we offer an innovative comprehensive standard instrumentation platform which is also available for outboard engine use. ViewLine provides maximum freedom to customize the cockpit and is the natural choice for an attractive price/performance ratio. The ViewLine 52 mm Gauges are available in black or white dial versions, which are always completed with a round bezel in identical color. Interchangeable bezel option. Features: 8 pole Tyco/Hirschmann MQS plug Red LED Via Plus And Min Warning Light Operating voltage 8-32 V Input signal: standard Ω values Optional make-point switch can be connected Reverse polarity protection Anti-fog double lens Front side protection rating IP67 52 mm installation diameter 50 mm installation depth In the Box: Gauge Connection Cable Bezel Rubber Seal Spinlock Installation Instructions Safety Instructions *Sold as an Individual This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.