This item is Discontinued.

Veratron Acqualink Media Box Nmea 2000 Radio A2C59501980

Acqualink Media Box Nmea 2000 Radio (Discontinued)

  • Mfr # A2C59501980
  • Zoro # G107684605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2C59501980
Zoro #
G107684605
UPC #
7640178720923
Country of Origin
Switzerland

Description

AcquaLink MediaBox NMEA 2000 Radio AMFMBTUSB The VDO Marine MediaBox can be mounted literally everywhere on the boat Listen to radio and weather forecasts with its built in AMFM Tuner or connect a MP3 player or smartphone via USB or Bluetooth to enjoy your favorite music The MediaBox is NMEA 2000 certified and can be used with the VDO Marine AcquaLink and OceanLink TFT Displays Additionally VDO Marine offers a free VDO Marine MediaBox App for your smartphone so the MediaBox can be used as a standalone radio Features 9 to 16V AMFM radio tuner with RDS Bluetooth audio player with 50 m range USB input Equalizer with volume control Power amplifier 4x 28W D class NMEA 2000 certified IPX5 protection rating Operating temperature range 20egC70egC Free VDO Marine MediaBox App WARNING This product can expose you to chemicals including LEAD which is known to the State of California to cause cancer, birth defects or other reproductive harm For more information go to P65Warningscagov This product may not be returned to the original point of purchase Please contact the manufacturer directly with any issues or concerns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.