This item is Discontinued.

Veratron Deep-Pipe Level Sender - 440mm - 0 to 180 OHM A2C1744450001

Deep-Pipe Level Sender - 440mm - 0 to 180 OHM (Discontinued)

  • Mfr # A2C1744450001
  • Zoro # G203664754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2C1744450001
Zoro #
G203664754
UPC #
7640178725577
Country of Origin
Switzerland

Description

Deep-Pipe Level Sender - 440mm - 0 to 180 OHM

Sensors are made in various lengths starting at 150 mm increasing to 1200 mm – please ensure that the length chosen is at least 4 mm from the base of the fuel tank once fitted.

Features: Tubular Sensor Stainless Steel
  • Suitable for Fuel (Oi -Petroleum-Diesel-Gasoline) and Water
  • Length: 440 mm Technical Specifications: TE Superseal Connector 2-Pole IP67
  • Operating Temp.: -25°C to 65°C or -13°F to 149°F
  • Operating Voltage: 6 to 24 VDC
  • Compensation chamber
  • Flange: 5-Hole SAE Flange 54mm PA66 GF30
  • Wiring harness with length of 200 mm
  • Signal ranges: 0 to 180 OHM
  • IP67 protection rating
  • Communication: Analog In the Box: Deep-Pipe Level Sensor
  • Installation Kit
  • Safety Instructions
  • Installation Instructions *Sold as an Individual
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.